Ceeley 15 in. Toilet Brush Holder in Polished Brass

Part #SH296452  |  Item #7714557  |  Manufacturer Part #296452

$54.00 EACH

Color/Finish: Polished Brass

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Toilet brush included.

Specifications

Application: Residential

Collection: Ceeley

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Height: 15 in

Installation Type: Wall Mount

Length: 4-3/4 in

MA Approved: No

Material: Brass, Zinc

Product Type: Toilet Brush Holder

WaterSense Labeled: No

Width: 4-3/4 in