This product requires certification to purchase.

24 in. Towel Holder in Brushed Nickel

Signature Hardware

Ceeley 24 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #SH296447
  • Item #7714652
  • Manufacturer Part #296447
5 out of 5 Customer Rating
Brand image
Signature Hardware

Ceeley 24 in. Towel Holder in Brushed Nickel

  • Fast #
  • Part #SH296447
  • Item #7714652
  • Manufacturer Part #296447
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Mounting Hardware Included: Yes
  • Requires Certification
Dimensions & Measurements
Depth
8-7/8 in
Height
6-1/4 in
Length
24-1/8 in
Width
24-1/8 in
Characteristics & Features
Collection
Ceeley
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889527177