1-1/4 in. Cabinet Knob in Polished Nickel
Colmar 1-1/4 in. Cabinet Knob in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Sold Individually.
Documents
Specifications
- Collection:
- Colmar
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shape:
- Round
- Style:
- Modern
- UPC:
- 781889868553
- Width:
- 1-3/4 in