This product requires certification to purchase.

66 - 3/4 x 31 - 1/4 in. Freestanding Bathtub with Center Drain in White - Includes Matte Black Stand

Signature Hardware

Conroy 66 - 3/4 x 31 - 1/4 in. Freestanding Bathtub with Center Drain in White - Includes Matte Black Stand

  • Fast #
  • Part #SHK482233
  • Item #9834421
  • Manufacturer Part #482233
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Conroy 66 - 3/4 x 31 - 1/4 in. Freestanding Bathtub with Center Drain in White - Includes Matte Black Stand

  • Fast #
  • Part #SHK482233
  • Item #9834421
  • Manufacturer Part #482233
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details


Specifications

Application:
Commercial
Basin Depth:
22-3/8 in
Basin Length:
48 in
Basin Width:
23 in
Bathtub Shape:
Oval
CSA Certified:
CSA B45.5
Capacity:
72.64 gal
Clawfoot Color Finish:
Matte Black
Collection:
Conroy
Color Finish Category:
Blacks
Color Finish Name:
White
Configuration:
Soaker
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
Height:
22-3/8 in
IAPMO Listed:
Yes
Length:
66-3/8 in
Material:
Acrylic
Number of Occupants:
1
Overall Height:
22-3/8 in
Overall Length:
66-3/4 in
Overall Width:
31-1/4 in
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
22-3/8 in
Weight:
174 lb
Width:
31-1/4 in