This product requires certification to purchase.

66-3/4 x 31-1/4 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Conroy 66-3/4 x 31-1/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHCOFS6731WH
  • Item #9708267
  • Manufacturer Part #SHCOFS6731WH
3.6 out of 5 Customer Rating
Brand image
Signature Hardware

Conroy 66-3/4 x 31-1/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHCOFS6731WH
  • Item #9708267
  • Manufacturer Part #SHCOFS6731WH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Measurements are +/- 1/2"
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Requires Certification
Dimensions & Measurements
Basin Depth
17-3/16 in
Basin Length
48 in
Basin Width
23 in
Capacity
72 gal
Depth
17-3/16 in
Height
22-3/8 in
Length
66-15/16 in
Overall Height
22-3/8 in
Overall Length
66-3/4 in
Overall Width
31-1/4 in
Soaking Depth
14-3/16 in
Weight
174 lb
Width
31-1/4 in
Included Components
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Oval
Bathtub Type
Soaker
Collection
Conroy
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Integral
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
CSA Certified
CSA B45.5-17
IAPMO Listed
Yes
Origin
Global
Type
SHCOFS6731WH
UPC
781889862766