This product requires certification to purchase.

Stand in Brushed Nickel

Signature Hardware

Conroy Stand in Brushed Nickel

  • Fast #
  • Part #SHCOS6731BN
  • Item #9708266
  • Manufacturer Part #SHCOS6731BN
5 out of 5 Customer Rating
Brand image
Signature Hardware

Conroy Stand in Brushed Nickel

  • Fast #
  • Part #SHCOS6731BN
  • Item #9708266
  • Manufacturer Part #SHCOS6731BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Characteristics & Features
Brand Model Compatibility
Conroy
Collection
Conroy
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Stand
UPC
781889862759