This product requires certification to purchase.

32 in. Rectangular Lighted Mirror with Tunable LED in Silver

You last purchased this on
 
Signature Hardware

Curie 32 in. Rectangular Lighted Mirror with Tunable LED in Silver

Brand image
You last purchased this on
 
Signature Hardware

Curie 32 in. Rectangular Lighted Mirror with Tunable LED in Silver

  • Fast #
  • Part #SH442982
  • Item #7919834
  • Manufacturer Part #442982
5 out of 5 Customer Rating
Rectangular Lighted Mirror with Tunable LED in Silver

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Curie
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
1-3/4 in
ETL Listed:
Yes
Height:
24 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Aluminum
Product Type:
Lighted Mirror
Proposition 65:
Warning: Cancer and Reproductive Harm
Shape:
Rectangular
Size:
24 in x 32 in x 1-3/4 in
Style:
Modern
Width:
32 in



Customers Also Bought
1–6 of 18 items
Part #K99573-TLC-NA
Item #7730243
5 out of 5 Customer Rating
Requires Certification
Part #SH442987
Item #7919843
5 out of 5 Customer Rating
Requires Certification
Part #RYM3640RPFPD3
Item #7377452
5 out of 5 Customer Rating
Requires Certification
Part #M144077
Item #4058792
5 out of 5 Customer Rating
Requires Certification
Part #RYM3040RIFPD4
Item #7377443
5 out of 5 Customer Rating
Requires Certification
Part #K99571-TLC-NA
Item #7730152
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH442987
Item #7919843
5 out of 5 Customer Rating
Requires Certification
Part #SH662054LED
Item #9354908
5 out of 5 Customer Rating
Requires Certification
Part #SH459133
Item #9313881
4 out of 5 Customer Rating
Requires Certification
Part #SHLE8030GPN
Item #10393055
5 out of 5 Customer Rating
Requires Certification
Part #SH622BG
Item #9380077
4.1 out of 5 Customer Rating
Requires Certification
Part #SH644CP
Item #4290155
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing