This product requires certification to purchase.

24 x 32 in. Rectangle LED Mirror

Signature Hardware

24 x 32 in. Rectangle LED Mirror

Brand image
Signature Hardware

24 x 32 in. Rectangle LED Mirror

  • Fast #
  • Part #SH662054LED
  • Item #9354908
  • Manufacturer Part #SH662054LED
5 out of 5 Customer Rating
24 x 32 in. Rectangle LED Mirror

X Points

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Frosted LED diffuser.
  • CRI 90 LED with tunable brightness and tunable color temperature are included.
  • Utilizes a copper-free silver mirror to provide a crisp, smooth, and true reflection.
  • Surface-mounted touch switch.
  • All dimensions are +/- 1/2".
  • Requires Certification

Specifications

Application:
Residential
CSA Certified:
CSA C22.2 No. 250.0
Color Temperature:
6400
Depth:
1-3/8 in
Glass Type:
Mirrored
Height:
31-7/8 in
Installation Type:
Wall Mount
Light Bulb Type:
LED
Lumens:
1300
Material:
Aluminum
Product Type:
Bathroom Mirrors
Proposition 65:
WARNING: Cancer – www.P65Warnings.ca.gov
Shape:
Rectangle
Size:
24 in
UL Listed:
UL 962
Volts:
120V
Watts:
28 W
Weight:
22 lb
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #RFM2436CC2BKF
Item #9836866
4.3 out of 5 Customer Rating
Requires Certification
Part #MMULED5136X36
Item #8928962
5 out of 5 Customer Rating
Requires Certification
Part #K99571-TLC-NA
Item #7730152
4.2 out of 5 Customer Rating
Requires Certification
Part #KK84003
Item #7341610
4.9 out of 5 Customer Rating
Requires Certification
Part #K31368-BNL
Item #10078138
4.3 out of 5 Customer Rating
Requires Certification
Part #K99573-TLC-NA
Item #7730243
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH450591
Item #8390365
4.1 out of 5 Customer Rating
Requires Certification
Part #SHHBFSO6731AWH
Item #9731748
3.6 out of 5 Customer Rating
Requires Certification
Part #SH602BN
Item #2937910
4.8 out of 5 Customer Rating
Requires Certification
Part #SHXCFN107AGBR
Item #9808071
4 out of 5 Customer Rating
Requires Certification
Part #SH272MB
Item #9843534
3.3 out of 5 Customer Rating
Requires Certification
Part #SH466761
Item #9373088
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing