10 in. Single Function Rain Showerhead Set in Brushed Nickel - 18 in. Arm Included
Custom Showering 10 in. Single Function Rain Showerhead Set in Brushed Nickel - 18 in. Arm Included
Product Details
Product Details
This product includes
Signature Hardware Single Function Rain Showerhead in Brushed Nickel
Part #SHRS1020TGZBN
-
Green
Specifications
- Application:
- Residential
- Collection:
- Custom Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 2-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 2-3/8 in
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- Yes
- Width:
- 2-3/8 in