This product requires certification to purchase.

Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

You last purchased this on
 
Signature Hardware

Custom Showering Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Multi Function Hand Shower in Polished Chrome (Shower Hose Sold Separately)

  • Fast #
  • Part #SHHS4110GCP
  • Item #7730614
  • Manufacturer Part #449830
4.5 out of 5 Customer Rating
1.8 gpm 1-Function Hand Shower

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy-clean spray nozzles
  • Factory installed backflow prevention check valve
  • Requires hose sold separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.170, ASME A112.18.1-2018
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Hand Shower Diameter:
4-5/8 in
Hand Shower Flow Rate:
1.8 gpm
Height:
9-5/8 in
Hose Included:
No
IAPMO Listed:
Yes
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Width:
3-3/16 in



Customers Also Bought
1–6 of 18 items
Part #LHARDF20
Item #37204
4.7 out of 5 Customer Rating
Requires Certification
Part #PFPTP100
Item #1894413
3.7 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
Part #IB9D
Item #160845
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXQAC32C
Item #3877132
4.8 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHHS4060GCP
Item #7504423
4.2 out of 5 Customer Rating
Requires Certification
Part #SHHS4020GZBN
Item #7504399
4.4 out of 5 Customer Rating
Requires Certification
Part #SHHS4010GPN
Item #7809001
4.2 out of 5 Customer Rating
Requires Certification
Part #SHHS4060GZBN
Item #7504490
5 out of 5 Customer Rating
Requires Certification
Part #SHHS4030GZBN
Item #7504459
4.1 out of 5 Customer Rating
Requires Certification
Part #SHRS1025RZBN
Item #5058636
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing