Custom Showering Multi Function Hand Shower in Polished Nickel

Part #SHK449380  |  Item #8489881  |  Manufacturer Part #SH449380

$258.00 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • With an oversized head, the modern multifunction hand shower and hose offers high-end style and functionality
  • Easy clean rubber nozzles

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Custom Showering

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Flow Rate: 1.8 gpm

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.8 gpm

Height: 9-9/16 in

Hose Included: No

Hose Length: 60 in

IAPMO Listed: Yes

Length: 3-11/16 in

Material Type: ABS

Maximum Pressure: 80 psi

NSF Certified: No

Pause Control: No

Product Type: Hand Shower

Showerhead Function: Multi

Spray Type: Full, Full Spray w/ Massage, Massage

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Width: 2-1/4 in