This product requires certification to purchase.

Single Function Rain Showerhead in Polished Chrome

You last purchased this on
 
Signature Hardware

Custom Showering Single Function Rain Showerhead in Polished Chrome

Brand image
You last purchased this on
 
Signature Hardware

Custom Showering Single Function Rain Showerhead in Polished Chrome

  • Fast #
  • Part #SHRS820SGCP
  • Item #7545726
  • Manufacturer Part #449713
3.3 out of 5 Customer Rating
Single Function Rain Showerhead

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Single-function rain showerhead
  • Shower arm and flange sold separately
  • Easy clean silicon nozzles
  • Factory installed backflow prevention check valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.47, ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA A112.18.1M, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
2-1/2 in
IAPMO Listed:
No
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #SHRS825RZBN
Item #5058650
5 out of 5 Customer Rating
Requires Certification
Part #D52161BL
Item #8950881
3.6 out of 5 Customer Rating
Requires Certification
Part #K22169-G-CP
Item #7730031
3.8 out of 5 Customer Rating
Requires Certification
Part #RU5800APC
Item #3065409
3.4 out of 5 Customer Rating
Requires Certification
Part #K26293-BL
Item #9690822
3.3 out of 5 Customer Rating
Requires Certification
Part #M6512EPBL
Item #7808659
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHRS820TGCP
Item #7545722
5 out of 5 Customer Rating
Requires Certification
Part #SHRSB820RGCP
Item #7504493
5 out of 5 Customer Rating
Requires Certification
Part #SHRS825TPN
Item #7180672
4.8 out of 5 Customer Rating
Requires Certification
Part #SHRS1025SCP
Item #5058647
5 out of 5 Customer Rating
Requires Certification
Part #SHRS1225SZBN
Item #7345666
4.4 out of 5 Customer Rating
Requires Certification
Part #SHRS1225RCP
Item #7345665
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing