Disposer Flange Basket in Matte Black
Disposer Flange Basket in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Will fit a sink up to 5/8 in. thick
- Fits InSinkErator™ and most waste disposers
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1-5/8
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Basket, Disposer Flange
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889814048
- Width:
- 4-1/2