This product requires certification to purchase.

10 in. Towel Ring in Brushed Nickel

Signature Hardware

Drea 10 in. Towel Ring in Brushed Nickel

  • Fast #
  • Part #SHDRTRZBN
  • Item #10090085
  • Manufacturer Part #485046
5 out of 5 Customer Rating
Brand image
Signature Hardware

Drea 10 in. Towel Ring in Brushed Nickel

  • Fast #
  • Part #SHDRTRZBN
  • Item #10090085
  • Manufacturer Part #485046
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/16 in
Height
2-3/16 in
Length
10-3/8 in
Projection
2-15/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Drea
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
Application
Residential
UPC
781889921319