Floor Mount Tub Filler Faucet with Hand Shower in Brushed Gold - Includes Valve
Drea Floor Mount Tub Filler Faucet with Hand Shower in Brushed Gold - Includes Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware Freestanding Tub Faucet Rough-In Valve
Part #SHFSR2000
- Metal construction for ultimate strength and durability.
- Single function hand shower (full spray).
- Integral diverter to hand shower.
- Hand shower includes factory installed backflow prevention check valve.
- Rough-in valve included and required for use. (SHFSR2000 or SHFSR2000WS)
- Installation on an existing concrete slab will require cutting and concrete removal.
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Drea
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 9 in
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 9.2 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 41-5/16 in
- Length:
- 9 in
- NSF:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Showerhead Function:
- Single
- Spout Height:
- 39-5/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/16 in
- Valve Body Material:
- Brass
- Width:
- 12-1/4 in