Pressure Balanced Shower System in Chrome with Shower Head, Hand Shower, Shower Arm, Hose, and Valve Trim
Drea Pressure Balanced Shower System in Chrome with Shower Head, Hand Shower, Shower Arm, Hose, and Valve Trim
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
Signature Hardware 60 in. Hand Shower Hose in Polished Chrome
Part #SHH1010CP
Signature Hardware Single Function Showerhead in Polished Chrome
Part #SHRSB820RGCP
- Metal lever handles
- Single function 8" Rainfall shower head and Hand Shower with easy-clean spray nozzles
- 60" - 72" stretchable metal shower hose
- Included Rough-in valves:
- Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops
- Diverter valve features a ceramic disc cartridge and brass valve body
- The single-function Diverter valve cartridge restricts water flow to one outlet at a time
Specifications
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Drea
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- Hose Length:
- 60 in
- NSF:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Shower Arm Reach:
- 12-3/8 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter