This product requires certification to purchase.

Toilet Tissue Holder in Matte Black

Signature Hardware

Drea Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #SHDRTHMB
  • Item #10090080
  • Manufacturer Part #485043
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Toilet Tissue Holder in Matte Black

  • Fast #
  • Part #SHDRTHMB
  • Item #10090080
  • Manufacturer Part #485043
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-3/16 in
Projection
2-15/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Drea
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Metal
Warranty & Product Information
Application
Residential
UPC
781889921265