This product requires certification to purchase.

Two Handle Roman Tub Faucet and Hand Shower in Brushed Gold (Trim Only)

Signature Hardware

Drea Two Handle Roman Tub Faucet and Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHDR4RTGBG
  • Item #10845085
  • Manufacturer Part #498265
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Two Handle Roman Tub Faucet and Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #SHDR4RTGBG
  • Item #10845085
  • Manufacturer Part #498265
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 4-hole installation.
  • Spout max. flow rate: 16 gpm (60.6 L/min) max @ 80 psi.
  • Hand shower max. flow rate: 1.75 gpm (6.6 L/min) @ 80 psi.
  • Lift rod diverter to handshower.
  • Handshower includes factory installed backflow prevention check valve.
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Drea
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
8 in - 16 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Flow Rate:
16.0 gpm
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
9-5/8
IAPMO Listed:
Yes
Installation Type:
Deck Mount
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function:
Multi
Spout Height:
6-5/16
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
9-1/8
Tub Spout Type:
Diverter
UPC:
781889999325
WaterSense Labeled:
Yes
Width:
10-9/16