This product requires certification to purchase.

Two Handle Wall Mount Tub Filler in Chrome

Signature Hardware

Drea Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #SHDRWMTFCP
  • Item #10090087
  • Manufacturer Part #485015
5 out of 5 Customer Rating
Brand image
Signature Hardware

Drea Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #SHDRWMTFCP
  • Item #10090087
  • Manufacturer Part #485015
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction for ultimate strength and durability.
  • Fits 3-hole 8" wall installations.
  • Drain assembly sold separately.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
13-5/16 in
Flow Rate
15.6 gpm
Height
2-3/8 in
Length
13-5/16 in
Spout Height
1-1/4 in
Tub Spout Reach
11 in
Width
11-1/4 in
Characteristics & Features
Collection
Drea
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Material
Metal
Faucet Type
Wall Mount Tub Filler
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Trim Only
Yes
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
781889921333