This product requires certification to purchase.

5 in. Brass Cup Pull in Satin Brass

Signature Hardware

Edvard 5 in. Brass Cup Pull in Satin Brass

  • Fast #
  • Part #SH444228
  • Item #7954253
  • Manufacturer Part #444228
5 out of 5 Customer Rating
Brand image
Signature Hardware

Edvard 5 in. Brass Cup Pull in Satin Brass

  • Fast #
  • Part #SH444228
  • Item #7954253
  • Manufacturer Part #444228
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Center to Center
5 in
Depth
1 in
Height
1-1/8 in
Length
5 in
Package Quantity
1
Width
6-13/100 in
Characteristics & Features
Collection
Edvard
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Hardware Type
Cup Pull
Material
Brass
Proposition 65
Warning: Cancer and Reproductive Harm
Style
Contemporary
Warranty & Product Information
UPC
781889576922