This product requires certification to purchase.

Diverter Tub Spout in Polished Chrome

Signature Hardware

Elita Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SHEL441011CP
  • Item #10351949
  • Manufacturer Part #SHEL441011CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #SHEL441011CP
  • Item #10351949
  • Manufacturer Part #SHEL441011CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Metal construction for ultimate strength and durability.
  • 1/2" slip fit connection.
  • Requires Certification
Dimensions & Measurements
Depth
7-13/16 in
Height
2-13/16 in
Length
2-15/16 in
Spout Height
2-13/16 in
Tub Spout Reach
7-1/16 in
Width
2-15/16 in
Characteristics & Features
Collection
Elita
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Metal
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Type
Fixed
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
781889979068