Pressure Balanced Valve Trim with Lever Handle - Less Valve
Elita Pressure Balanced Valve Trim with Lever Handle - Less Valve
Product Details
Product Details
This product includes
- Metal construction for ultimate strength and durability.
- When purchased with optional but required for install Rough-in Valve:
- Pressure balance valve with integral stops.
- One-piece cartridge design for ease of maintenance.
- Back-to-back capability.
- Ceramic disc valve cartridge.
- Cast bronze valve body.
- Adjustable temperature limit stop.
- Quick remove plaster guard.
- Easy mounting brackets.
Specifications
- Application:
- Residential
- Collection:
- Elita
- Color Finish Category:
- Chromes
- Depth:
- 4-3/16 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Length:
- 6-3/4 in
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing