This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Brushed Nickel

Signature Hardware

Elita Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK498550
  • Item #11524395
  • Manufacturer Part #498550
3.5 out of 5 Customer Rating
Brand image
Signature Hardware

Elita Single Handle Volume Control Valve Trim in Brushed Nickel

  • Fast #
  • Part #SHK498550
  • Item #11524395
  • Manufacturer Part #498550
3.5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Metal handle.
  • For proper installation, requires use of a thermostatic valve and trim.
  • Optional Rough-in Valve:
  • Brass valve body.
  • Ceramic cartridge.
  • Requires Certification

Specifications

Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Elita
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
4-5/16 in
Escutcheon Width:
5/16 in
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Trim Only:
No
Valve Body Material:
Bronze
Valve Trim Type:
Volume Control