Elongated Rear Outlet Toilet Bowl in White
Elongated Rear Outlet Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 18-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- Flush Type:
- Gravity
- MA Approved:
- Yes
- Material:
- Vitreous China
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Bowl
- Type:
- SH111002WHB
- UPC:
- 781889894781
- WaterSense Labeled:
- Yes