This product requires certification to purchase.

Freestanding Tub Drain Rough-In Kit with 1-1/2 in. Cast Iron Outlet

Signature Hardware

Freestanding Tub Drain Rough-In Kit with 1-1/2 in. Cast Iron Outlet

  • Fast #
  • Part #SH653CI
  • Item #10171415
  • Manufacturer Part #SH653CI
5 out of 5 Customer Rating
Brand image
Signature Hardware

Freestanding Tub Drain Rough-In Kit with 1-1/2 in. Cast Iron Outlet

  • Fast #
  • Part #SH653CI
  • Item #10171415
  • Manufacturer Part #SH653CI
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes: drop-in drain and lubricant, nut, gasket, adaptors 1-1/2" PVC male and 1-1/2" ABS male, plug and brass tailpiece and threaded brass tailpiece.
  • Quick, easy and clean process.
  • No access panel required.
  • Needed for all freestanding bathtub installations.
  • Off-centered to allow for an installation as close to the wall as possible.
  • Plate can be uninstalled if adjustments are needed.
  • Fits with all types of 1-1/2" bathtub drains.
  • Removeable cap allows for multiple air pressure testing as well as protect from debris.
  • Compatible with cast iron DWV piping or any other threaded pipe.
  • Requires Certification

Specifications

Drain Type:
Bathtub Drain
Fits Pipe Size:
1-1/2 in
Height:
3-3/4 in
Length:
7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
781889964163
Width:
7 in