This product requires certification to purchase.

Diverter Tub Spout in Matte Black

Signature Hardware

FundamentALL Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS80MB
  • Item #9843856
  • Manufacturer Part #SHTS80MB
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Diverter Tub Spout in Matte Black

  • Fast #
  • Part #SHTS80MB
  • Item #9843856
  • Manufacturer Part #SHTS80MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Slip fit connection.
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-5/8 in
Flow Rate
18.64 gpm
Height
2-13/16 in
Length
6-5/8 in
Spout Height
2-13/16 in
Tub Spout Reach
5-1/4 in
Width
3-1/8 in
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Spout Type
Diverter
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
MA Approved
Yes
UPC
781889892695