This product requires certification to purchase.

Round Body Spray in Brushed Nickel

Signature Hardware

FundamentALL Round Body Spray in Brushed Nickel

  • Fast #
  • Part #SHBS6010EZBN
  • Item #7366172
  • Manufacturer Part #SHBS6010EZBN
5 out of 5 Customer Rating
Brand image
Signature Hardware

FundamentALL Round Body Spray in Brushed Nickel

  • Fast #
  • Part #SHBS6010EZBN
  • Item #7366172
  • Manufacturer Part #SHBS6010EZBN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 16
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 1/2" Male connection
  • Jet surface area: 3-9/16" Surface depth: 1/4"
  • Ball joint: no
  • Factory installed backflow prevention check valve
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Body Spray Flow Rate
2.5 gpm
Faucet Connection Size
1/2 in
Characteristics & Features
Collection
FundamentALL
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Brass
Faucet Mount
Wall Mount
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1-18
IAPMO Listed
No
NSF Certified
No
UPC
781889329894