This product requires certification to purchase.

Garbage Disposal Flange with Stopper in Aged Brass

Signature Hardware

Garbage Disposal Flange with Stopper in Aged Brass

  • Fast #
  • Part #SH163AGBR
  • Item #9701325
  • Manufacturer Part #SH163AGBR
3.4 out of 5 Customer Rating
Brand image
Signature Hardware

Garbage Disposal Flange with Stopper in Aged Brass

  • Fast #
  • Part #SH163AGBR
  • Item #9701325
  • Manufacturer Part #SH163AGBR
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This Deep Disposer Flange & Stopper is ideal for thick sink basins. It fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" interior diameter Matching stopper included.
  • Compatible with all kitchen and bar sinks.
  • Includes stopper.
  • Fits most InSinkErator disposals and continuous feed three-bolt disposers with 3-3/8" I.D.
  • Designed to accommodate sinks with extra-thick design.
  • Disposer flange measures 2-3/8" deep overall.
  • Disposer flange does not have threads.
  • Requires Certification
Dimensions & Measurements
Diameter
4-1/2 in
Height
2-1/2 in
Length
3-7/16 in
Width
4-1/2 in
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Material
Stainless Steel
Proposition 65
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure - www.P65Warnings.ca.gov.
Warranty & Product Information
IAPMO Listed
Yes
Product Type
Disposer Flange
UPC
781889862414