This product requires certification to purchase.

One Handle Single Function Shower Faucet in Brushed Nickel

Signature Hardware

Glenley One Handle Single Function Shower Faucet in Brushed Nickel

Brand image
Signature Hardware

Glenley One Handle Single Function Shower Faucet in Brushed Nickel

  • Fast #
  • Part #SH433869
  • Item #7712851
  • Manufacturer Part #433869
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Shower trim package - includes a shower head, shower arm and valve trim
  • Operated with pressure balancing valve
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Each outlet features a 1.8 gallon per minute flow rate
  • Shower head features a single spray setting - Rain
  • All valves required for installation are included with this package
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1-18
Collection:
Glenley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10 in
Escutcheon Height:
7-5/8 in
Escutcheon Width:
7-5/8 in
Faucet Connection:
MPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Shower Arm Reach:
7 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
UL Listed:
No
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #DT17253CZH2O
Item #4274931
3.7 out of 5 Customer Rating
Requires Certification
Part #D142749
Item #8507551
4.8 out of 5 Customer Rating
Requires Certification
Part #K630T40-4AG-CP
Item #8101269
3.4 out of 5 Customer Rating
Requires Certification
Part #ATU722507002
Item #7777041
4 out of 5 Customer Rating
Requires Certification
Part #MUTS232102EPBG
Item #9511411
4.9 out of 5 Customer Rating
Requires Certification
Part #MUT35502BN
Item #8927497
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHVL8020GPN
Item #7504484
5 out of 5 Customer Rating
Requires Certification
Part #SHPR8020GZBN
Item #7504496
5 out of 5 Customer Rating
Requires Certification
Part #SH401595
Item #7741634
5 out of 5 Customer Rating
Requires Certification
Part #SHPT8020GCP
Item #7504463
5 out of 5 Customer Rating
Requires Certification
Part #SH401594
Item #7741632
3.7 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR107MB
Item #9808079
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing