This product requires certification to purchase.

Two Handle Single Function Shower System in Brushed Nickel

You last purchased this on
 
Signature Hardware

Glenley Two Handle Single Function Shower System in Brushed Nickel

Brand image
You last purchased this on
 
Signature Hardware

Glenley Two Handle Single Function Shower System in Brushed Nickel

  • Fast #
  • Part #SH393131
  • Item #8192298
  • Manufacturer Part #393131
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Body Spray Flow Rate:
1.8 gpm
CARB OTC LEED Compliant:
No
Collection:
Glenley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Width:
7-5/8 in
Faucet Connection:
MIPS
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
Proposition 65:
Warning: Cancer and Reproductive Harm
Shower Arm Reach:
6 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Trim Only:
No
UL Listed:
No
Valve Body Material:
Brass
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #P40STF
Item #3857
5 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVYMMK
Item #43998
3.4 out of 5 Customer Rating
Requires Certification
Part #P40SMAF
Item #33997
4.2 out of 5 Customer Rating
Requires Certification
Part #PHHLVRVLB
Item #9797762
5 out of 5 Customer Rating
Requires Certification
Part #PDWVPTK
Item #41222
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SH436848
Item #8192309
5 out of 5 Customer Rating
Requires Certification
Part #SH436849
Item #7797243
3.6 out of 5 Customer Rating
Requires Certification
Part #SH304383
Item #7716011
5 out of 5 Customer Rating
Requires Certification
Part #SH424432
Item #7744580
5 out of 5 Customer Rating
Requires Certification
Part #SHWSCPR407ZBN
Item #9808054
4.1 out of 5 Customer Rating
Requires Certification
Part #SH434672
Item #7709292
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing