This product requires certification to purchase.

Single Handle Pull Down Bar Faucet in Stainless Steel

Signature Hardware

Greyfield Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #SHXCGF137ZSS
  • Item #9855854
  • Manufacturer Part #SHXCGF137ZSS
5 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Single Handle Pull Down Bar Faucet in Stainless Steel

  • Fast #
  • Part #SHXCGF137ZSS
  • Item #9855854
  • Manufacturer Part #SHXCGF137ZSS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made with a ceramic disc cartridge for lasting durability.
  • Includes a 60" pull-down sprayer hose that has a reach of 11-13/16" once installed.
  • 2 function spray head: stream and full spray.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
15-7/16 in
Flow Rate
1.8 gpm
Maximum Deck Thickness
2-3/4 in
Spout Height
8-5/8 in
Spout Reach
6-1/2 in
Spout Swivel
Yes
Included Components
Deck Plate Included
Yes
Characteristics & Features
Collection
Greyfield
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Faucet Connection
Compression
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Pull-down
Faucet Valve Type
Ceramic Disc
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Type
Swivel, Pull Down
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI 372, ANSI 61
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18, CSA 61
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
Origin
Global
UPC
781889894651