This product requires certification to purchase.

Towel Holder in Polished Chrome

Signature Hardware

Greyfield Towel Holder in Polished Chrome

  • Fast #
  • Part #SHGFRKCP
  • Item #7730635
  • Manufacturer Part #MIRGFRKCP
4.8 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Towel Holder in Polished Chrome

  • Fast #
  • Part #SHGFRKCP
  • Item #7730635
  • Manufacturer Part #MIRGFRKCP
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • All metal construction
  • Mounting hardware included
  • Requires Certification
Dimensions & Measurements
Height
5 in
Length
23-3/4 in
Characteristics & Features
Collection
Greyfield
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Metal
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
UPC
781889351673