3-Hole Two Handle Roman Tub Faucet Set in Brushed Nickel
Greyfield 3-Hole Two Handle Roman Tub Faucet Set in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 19.0 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 11-1/4 in
- IAPMO Listed:
- No
- Length:
- 14-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 5-1/4 in
- Trim Only:
- No
- Tub Spout Reach:
- 8-3/4 in
- WaterSense Labeled:
- No
- Width:
- 10-1/2 in