This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Aged Brass

Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHWSCGF807AGBR
  • Item #9832068
  • Manufacturer Part #SHWSCGF807AGBR
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Aged Brass

  • Fast #
  • Part #SHWSCGF807AGBR
  • Item #9832068
  • Manufacturer Part #SHWSCGF807AGBR
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Greyfield Widespread Bathroom Faucet incorporates traditional elements into its modern design. Enjoy the benefit of solid brass construction and a corrosion-resistant finish, which ensure that this product retains its beauty after years of use. Included is a matching pop-up drain to complete the look.
  • Drain is only compatible with sinks that have an overflow.
  • Requires 3-hole installation.
  • Metal handle.
  • Brass spout.
  • Finished matched pop-up drain assembly included
  • Connects to water supply using a 1/2" IPS connection
  • Conforms to the standards set out by the Americans with Disabilities Act (ADA)
  • WaterSense labeled; conserves water while continuing to deliver exceptional performance
  • For use with sinks that contain overflow
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
13-7/16 in
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
7-9/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Height
7-9/16 in
Maximum Deck Thickness
3 in
Spout Height
4-5/16 in
Spout Reach
5-1/8 in
Width
6-9/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Greyfield
Color Finish Category
Brass Tones
Color Finish Name
Aged Brass
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Gooseneck
Stream Type
Aerated
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1-18
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372-2016, NSF 61-2020
NSF Certified
Yes
Origin
Global
WaterSense Labeled
Yes
UPC
781889885109