This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet in Matte Black

Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCGF807MB
  • Item #9808069
  • Manufacturer Part #SHWSCGF807MB
4.7 out of 5 Customer Rating
Brand image
Signature Hardware

Greyfield Two Handle Widespread Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #SHWSCGF807MB
  • Item #9808069
  • Manufacturer Part #SHWSCGF807MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Greyfield Widespread Bathroom Faucet incorporates traditional elements into its modern design. Enjoy the benefit of solid construction and a corrosion-resistant finish, which ensure that this product retains its beauty after years of use. Included is a matching pop-up drain to complete the look.
  • Drain is only compatible with sinks that have an overflow.
  • Requires 3-hole installation.
  • Metal handle.
  • Metal spout.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
7-9/16 in
Flow Rate
1.2 gpm
Handle Length (in)
2-3/4 in
Height
7-9/16 in
Maximum Deck Thickness
3 in
Spout Height
4-5/16 in
Spout Reach
5-1/8 in
Width
6-9/16 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
No
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Greyfield
Color Finish Category
Blacks
Color Finish Name
Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Gooseneck
Stream Type
Aerated
Trim Only
No
Vandal Resistant
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI 372
Application
Residential
ASME
ASME A112.18.1
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1 2018
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF
NSF 372 2016, NSF 61 2020
NSF Certified
Yes
Origin
Global
UL Listed
No
WaterSense Labeled
Yes
UPC
781889882214