66 x 32 in. Freestanding Bathtub with Center Drain in White
Halliford 66 x 32 in. Freestanding Bathtub with Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 3-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Overall Tub Size (Length x Width): 66 in x 32 in
- Soaking Depth: 14-1/4 in (as measured to the overflow outlet or tub rim)
- Drain is located in center of bathtub
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Leveling legs for simplified installation
- Removable access panel for tub mount faucet installation
- Tub can be drilled on-site for deck mount faucet holes
- All dimensions (plus or minus 1/2")
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 46 in
- Basin Width:
- 19-1/2 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 55 gal
- Clawfoot Included:
- No
- Collection:
- Halliford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 17-1/4 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 23 in
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Overflow Included:
- Yes
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 14-1/4 in
- UL Listed:
- No
- UPC:
- 781889869031
- Weight:
- 265 lb
- Width:
- 32 in