This product requires certification to purchase.

Double-Sided Wall Mount Lighted Makeup Mirror in Chrome

Signature Hardware

Harbin Double-Sided Wall Mount Lighted Makeup Mirror in Chrome

  • Fast #
  • Part #SH481279
  • Item #9792792
  • Manufacturer Part #481279
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Harbin Double-Sided Wall Mount Lighted Makeup Mirror in Chrome

  • Fast #
  • Part #SH481279
  • Item #9792792
  • Manufacturer Part #481279
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double Sided.
  • Side one is 0x magnification.
  • Side two is 5x magnification.
  • Switch type: Rocker.
  • Led light is 3000K warm lighting.
  • Rocker switch is located on the right side of the escutcheon.
  • Requires Certification
Dimensions & Measurements
Depth
12-1/4 in
Height
12-5/8 in
Thickness
2 in
Weight
4 lb
Width
9-5/8 in
Included Components
Swing Arm Included
Yes
Characteristics & Features
Collection
Harbin
Color Finish Category
Chromes
Color Finish Name
Chrome
Installation Type
Wall Mount
Material
Brass, Stainless Steel
Mirror Magnification
5x
Mirror Shape
Round
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Warranty & Product Information
Application
Residential
Type
SH481279
UPC
781889876886