This product requires certification to purchase.

Double-Sided Wall Mount Magnifying Mirror in Brushed Gold

Signature Hardware

Harbin Double-Sided Wall Mount Magnifying Mirror in Brushed Gold

  • Fast #
  • Part #SH485574
  • Item #10425003
  • Manufacturer Part #485574
4 out of 5 Customer Rating
Brand image
Signature Hardware

Harbin Double-Sided Wall Mount Magnifying Mirror in Brushed Gold

  • Fast #
  • Part #SH485574
  • Item #10425003
  • Manufacturer Part #485574
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Double Sided.
  • Side one is 0x magnification.
  • Side two is 5x magnification.
  • Switch type: Rocker.
  • Led light is 3000K warm lighting.
  • Rocker switch is located on the right side of the escutcheon.
  • Requires Certification
Dimensions & Measurements
Diameter
7-7/8 in
Length
12-5/8 in
Weight
4 lb
Width
9-5/8 in
Included Components
Swing Arm Included
Yes
Characteristics & Features
Collection
Harbin
Color Finish Category
Gold Tones
Color Finish Name
Brushed Gold
Installation Type
Wall Mount
LED Light
Yes
Mirror Magnification
5x
Mirror Shape
Round
Mount Type
Wall
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Watts
4 W
Warranty & Product Information
Type
SH485574
UPC
781889986813