This product requires certification to purchase.

9" Harridge Cast Iron Shelf Bracket - Black Powder Coat

Signature Hardware

Harridge 9" Harridge Cast Iron Shelf Bracket - Black Powder Coat

  • Fast #
  • Part #SH448394
  • Item #8101315
  • Manufacturer Part #448394
4.6 out of 5 Customer Rating
Brand image
Signature Hardware

Harridge 9" Harridge Cast Iron Shelf Bracket - Black Powder Coat

  • Fast #
  • Part #SH448394
  • Item #8101315
  • Manufacturer Part #448394
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Depth
9-1/8 in
Height
9-1/8 in
Width
7/8 in
Characteristics & Features
Collection
Harridge
Color Finish Category
Blacks
Color Finish Name
Black Powder Coat
Material
Cast Iron
Proposition 65
Warning: Cancer and Reproductive Harm
Warranty & Product Information
Type
SH448394
UPC
781889593790