Single Handle Pull Down Kitchen Faucet in Stainless Steel
Hartfield Single Handle Pull Down Kitchen Faucet in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware Deck Plate in Stainless Steel
Part #SHDP100SS
Signature Hardware Single Handle Pull Down Kitchen Faucet in Stainless Steel
Part #SHXCHA101MSS
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hartfield
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Deck Plate Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 9-3/8 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Swivel
- Type:
- SHK449243