This product requires certification to purchase.

1/2 in. NPT Pressure Balancing Rough-In Valve for Simple Select Trims

This product has been replaced by

Signature Hardware NPT Pressure Balancing Valve
Signature Hardware 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Manufacturer Part #SH5001SSG
You last purchased this on
 
Signature Hardware

Hibiscus 1/2 in. NPT Pressure Balancing Rough-In Valve for Simple Select Trims

Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware NPT Pressure Balancing Valve
Signature Hardware 1/2 in. MPT Connection Pressure Balancing Valve with Stops
Manufacturer Part #SH5001SSG
Signature Hardware

Hibiscus 1/2 in. NPT Pressure Balancing Rough-In Valve for Simple Select Trims

  • Fast #
  • Part #SH5001SS
  • Item #8005028
  • Manufacturer Part #448566
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dual functionality allows for one or both shower features to run at a time.
  • Pressure balanced with integral stops.
  • Adjustable temperature limit stop.
  • Brass constructed valve.
  • Requires Certification

Specifications

ASME:
ASME A112.18.1, ASME A112.18.1-2018
ASSE Standards:
ASSE 1016 Type P
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1-18
Collection:
Hibiscus
Depth:
5-1/2 in
IAPMO Listed:
Yes
NSF Certified:
No
Valve Body Material:
Cast Bronze
Valve Size:
1/2 in
Valve Type:
Pressure Balancing Valve
Width:
4-3/8 in



Customers Also Bought
1–6 of 18 items
Part #P40SCF
Item #29829
3.1 out of 5 Customer Rating
Requires Certification
Part #PFX146324
Item #2405309
5 out of 5 Customer Rating
Requires Certification
Part #CPFGPF20
Item #403425
3.7 out of 5 Customer Rating
Requires Certification
Part #IBNDK
Item #407040
3.4 out of 5 Customer Rating
Requires Certification
Part #PDWVS2K
Item #47187
3.8 out of 5 Customer Rating
Requires Certification
Part #PDWVYM
Item #2490
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #SHTS84MB
Item #7781867
5 out of 5 Customer Rating
Requires Certification
Part #SH5001SSG
Item #9203609
5 out of 5 Customer Rating
Requires Certification
Part #SH4001
Item #7501359
3.7 out of 5 Customer Rating
Requires Certification
Part #SH6103
Item #4397700
3.7 out of 5 Customer Rating
Requires Certification
Part #SH6101
Item #8097202
4.5 out of 5 Customer Rating
Requires Certification
Part #SH6040
Item #4397697
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing