This product requires certification to purchase.

59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Hibiscus 59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHHBFSR5930AWH
  • Item #9731754
  • Manufacturer Part #SHHBFSR5930AWH
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Hibiscus 59 x 29-1/2 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHHBFSR5930AWH
  • Item #9731754
  • Manufacturer Part #SHHBFSR5930AWH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • All dimensions (± 1/2").
  • White Pop-Up drain included.
  • Leveling legs for simplified installation.
  • Removable access panel for tub mount faucet installation.
  • Tub can be drilled on-site for deck mount faucet holes
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Removable access panel for tub mount faucet installation
  • All dimensions (plus or minus 1/2")
  • Requires Certification
Dimensions & Measurements
Basin Depth
17-1/2 in
Basin Length
37-3/8 in
Basin Width
18-7/8 in
Capacity
63 gal
Depth
17-1/2 in
Overall Height
23-5/8 in
Overall Length
59 in
Overall Width
29-1/2 in
Soaking Depth
15 in
Weight
114 lb
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Rectangle
Collection
Hibiscus
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Integral
PipeTubing Size
1-1/2 in
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.5, CSA B45.5-17
IAPMO Listed
Yes
Origin
Global
Type
SHHBFSR5930AWH
UPC
781889868980