This product requires certification to purchase.

1-5/16 in. Rectangular Cabinet Knob in Satin Nickel

Signature Hardware

Inigo 1-5/16 in. Rectangular Cabinet Knob in Satin Nickel

  • Fast #
  • Part #SH553186SN
  • Item #10427185
  • Manufacturer Part #BP37520G10
4.3 out of 5 Customer Rating
Brand image
Signature Hardware

Inigo 1-5/16 in. Rectangular Cabinet Knob in Satin Nickel

  • Fast #
  • Part #SH553186SN
  • Item #10427185
  • Manufacturer Part #BP37520G10
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes fastening hardware.
  • Sold individually.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/16 in
Length
1-5/16 in
Package Quantity
1
Width
1-1/16 in
Characteristics & Features
Collection
Inigo
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Cabinet Knob
Material
Zinc
Style
Modern
Warranty & Product Information
UPC
026634344945