This product requires certification to purchase.

6 in. Center-to-Center Cabinet Pull in Polished Nickel

Signature Hardware

Klein 6 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH441756
  • Item #7873320
  • Manufacturer Part #441756
3.7 out of 5 Customer Rating
Brand image
Signature Hardware

Klein 6 in. Center-to-Center Cabinet Pull in Polished Nickel

  • Fast #
  • Part #SH441756
  • Item #7873320
  • Manufacturer Part #441756
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6" centers measures: 5-7/8". The overall dimensions: 6-5/8" L x 3/4" W x 1-1/4" D.
  • Requires Certification

Documents


Specifications

Center to Center:
6 in
Collection:
Klein
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Hardware Type:
Cabinet Pull
Length:
6-5/8 in
Material:
Brass
Proposition 65:
Warning: Cancer and Reproductive Harm
UPC:
781889567487
Width:
3/4 in