This product requires certification to purchase.

65 x 28-3/4 in. Freestanding Bathtub with Center Drain in White

Signature Hardware

Laxson 65 x 28-3/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHLXFSO6529WH
  • Item #9614021
  • Manufacturer Part #SHLXFSO6529WH
5 out of 5 Customer Rating
Brand image
Signature Hardware

Laxson 65 x 28-3/4 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #SHLXFSO6529WH
  • Item #9614021
  • Manufacturer Part #SHLXFSO6529WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Measurements are +/- 1/2 in.
  • Formed of two acrylic sheets, the air between acting as thermal insulator.
  • Trim kit includes: pop-up drain with matching drain cover and overflow plate in your choice of color
  • Requires Certification
Dimensions & Measurements
Basin Depth
17-3/4 in
Basin Length
47-1/4 in
Basin Width
18-7/8 in
Capacity
76.6 gal
Depth
17-3/4 in
Height
22-7/8 in
Length
65 in
Overall Height
22-7/8 in
Overall Length
65 in
Overall Width
28-3/4 in
Soaking Depth
14-3/4 in
Weight
246 lb
Width
28-3/4 in
Included Components
Clawfoot Included
No
Drain Included
Yes
Faucet Included
No
Overflow Included
Yes
Characteristics & Features
Bathtub Shape
Rectangle
Bathtub Type
Soaker
Collection
Laxson
Color Finish Category
Whites
Color Finish Name
White
Drain Location
Center
Installation Type
Freestanding
Material
Plastic
Number of Occupants
1
Overflow Type
Integral
Proposition 65
WARNING: This product can expose you to Lead and Lead compounds, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5 2017
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Global
UL Listed
No
UPC
781889851685