4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Matte Black
Lentz 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
Signature Hardware 24 in. Towel Bar in Matte Black
Part #SHLZ24TBMB
Signature Hardware Toilet Tissue Holder in Matte Black
Part #SHLZTHMB
Signature Hardware Round Closed Towel Ring in Matte Black
Part #SHLZTRMB
Signature Hardware Robe Hook in Matte Black
Part #SHLZRHMB
- Collection includes a 24" towel bar, towel ring, robe hook, and a toilet paper holder.
- 24" towel bar has a towel holder length of 24". Overall Dimensions: 26" L x 3-1/8" W x 2-1/8" H.
- Robe hook overall dimensions: 2-1/8" L x 3-1/8" W x 2-1/8" H.
- Toilet paper holder overall dimensions: 9-3/4" L x 3-1/8" W x 2-1/8" H.
- Towel ring holder overall dimensions: 6-1/2" L x 2-1/2" W x 7-1/4" H.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lentz
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Product Type:
- Accessory Set
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- WaterSense Labeled:
- No
- Weight:
- 3.611 lb