This product requires certification to purchase.

Deck Plate in Polished Chrome

Signature Hardware

Lentz Deck Plate in Polished Chrome

  • Fast #
  • Part #SHLZ4DPCP
  • Item #9059787
  • Manufacturer Part #SHLZ4DPCP
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Deck Plate in Polished Chrome

  • Fast #
  • Part #SHLZ4DPCP
  • Item #9059787
  • Manufacturer Part #SHLZ4DPCP
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Lever handle only.
  • Faucet body sold separately.
  • Requires Certification
Characteristics & Features
Collection
Lentz
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Deck Plate
Installation Type
Wall Mount
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1 2018
CSA Certified
CSA B125.1 2018
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
781889412381