This product requires certification to purchase.

Diverter Tub Spout in Chrome

Signature Hardware

Lentz Diverter Tub Spout in Chrome

  • Fast #
  • Part #SHTS72CP
  • Item #9059861
  • Manufacturer Part #SHTS72CP
5 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Diverter Tub Spout in Chrome

  • Fast #
  • Part #SHTS72CP
  • Item #9059861
  • Manufacturer Part #SHTS72CP
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1/2" Slip fit connection
Product Information
  • Requires Certification
  • ADA Compliant

Characteristics & Features
Collection
Lentz
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Part Type
Tub Spout
Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1-2018
CSA Certified
CSA B125.1-18
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
UL Listed
No
UPC
781889412848