This product requires certification to purchase.

Lever Handle in Brushed Nickel

Signature Hardware

Lentz Lever Handle in Brushed Nickel

  • Fast #
  • Part #SHLZFSTFLEVZBN
  • Item #9059796
  • Manufacturer Part #SHLZFSTFLEVZBN
3.2 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Lever Handle in Brushed Nickel

  • Fast #
  • Part #SHLZFSTFLEVZBN
  • Item #9059796
  • Manufacturer Part #SHLZFSTFLEVZBN
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Faucet body only.
  • Handle sold separately.
  • Requires Certification
Characteristics & Features
Collection
Lentz
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Handle Type
Lever
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME A112.18.1 2018
CSA Certified
CSA B125.1 2018
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889412442