This product requires certification to purchase.

Robe Hook in Polished Chrome

Signature Hardware

Lentz Robe Hook in Polished Chrome

  • Fast #
  • Part #SHLZRHCP
  • Item #9059850
  • Manufacturer Part #SHLZRHCP
3.3 out of 5 Customer Rating
Brand image
Signature Hardware

Lentz Robe Hook in Polished Chrome

  • Fast #
  • Part #SHLZRHCP
  • Item #9059850
  • Manufacturer Part #SHLZRHCP
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Base Plate Height
2-1/8 in
Depth
2-1/2 in
Height
2-1/8 in
Length
2-1/8 in
Characteristics & Features
Collection
Lentz
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Zinc
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
781889412770